Kraftform Kompakt 400 RA Set 2, 9 pieces

Article no.: 05023470001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05023470001
EAN / GTIN 4013288222862
Manufacturer number 05023470001
L-Number L60020 4954

Description

Description:

  • 9-piece set in a robust textile box.
  • One 411 A RA T-handle adapter screwdriver with ratchet function for 1/4″ sockets.
  • The integrated ratchet with fine toothing (80 teeth/return angle 4.
  • 5°) eases and accelerates screwdriving without having to reposition the tool.
  • The ratchet mechanism completely embedded in the handle ensures very handy and comfortable work.
  • With reversing lever for comfortable clockwise/counterclockwise direction change in one-hand operation.
  • The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips.
  • The whole hand comes into contact with the handle, friction loss between hand and handle is avoided.
  • For 1/4″ sockets as well as 1/4″ connectors with square head drive, with ball lock.
  • 8 Zyklop sockets with 1/4″ drive.
  • ″Take it easy″ tool finder: With colour coding by sizefor quick and easy identification of the required tool .

Advantage:

  • Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and fatigue-free working
  • The integrated ratchet with fine toothing ensures fast and safe working
  • Reversing lever for comfortable clockwise/counterclockwise direction change
  • Convenient working thanks to the ratchet mechanism fully embedded in the handle
  • Fast-rotating sleeve for extremely high working speed

Supplied with:

  • Kraftform Kompakt 400 RA Set 2, 9 pieces; 1x 411 A RA T-handle adapter screwdriver with ratchet function, 1/4″: 1/4″ x 45 mm; 8x 8790 HMA Zyklop 1/4″ socket: 6x23 mm, 7x23 mm, 8x23 mm, 9x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart