454/10 HF Set Imperial 1 screwdiver set T-handle screwdrivers Hex-Plus with holding function, Imperial, 10 pieces

Article no.: 05023451001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05023451001
EAN / GTIN 4013288214836
Manufacturer number 05023451001
L-Number L60020 4350

Description

Description:

  • T-handle screwdriver: The ideal handle shape allows the transmission of particularly high tightening and loosening moments.
  • The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips.
  • The whole hand comes into contact with the handle and friction losses between hand and handle are avoided.
  • With holding function to hold the hexagonal socket screw securely on the tool.
  • Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Advantage:

  • T-handle screwdriver for the transmission of particularly high tightening and loosening torque
  • Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and fatigue-free working
  • Take it easy tool finder: colour coding according to profile and size
  • With additional short arm for the transmission of extremely high torques due to the leverage of the long arm
  • With holding function (HF) on the long arm to securely hold the screw on the tool

Supplied with:

  • 454/10 HF Set Imperial 1 screwdiver set T-handle screwdrivers Hex-Plus with holding function, Imperial, 10 pieces; 2x 454 Imperial T-handle hexagon screwdriver Hex-Plus, imperial: 3/32″x150 mm, 7/64″x150 mm; 8x 454 HF T-handle hexagon screwdriver Hex-Plus with holding function, imperial: 1/8″x150 mm, 9/64″x150 mm, 5/32″x150 mm, 3/16″x150 mm, 7/32″x150 mm, 1/4″x150 mm, 5/16″x150 mm, 3/8″x150 mm; 2x Rack for Kraftform screwdrivers: 190 x 50 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart