• The item cannot be ordered due to missing prices.

95 Vario T-handle for Vario blades, 6 x 60 mm

Article no.: 05023400001

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05023400001
EAN / GTIN 4013288208446
Manufacturer number 05023400001
L-Number L60020 4165

Description

Description:

  • T-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations.
  • The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses.
  • The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided.

Advantage:

  • Vario T-handle for 6 mm Vario blades and adaptor
  • Not suitable for bits with ¼″ hex drive
  • T-handle screwdriver for the transmission of particularly high tightening and loosening torque
  • Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and fatigue-free working

Supplied with:

  • 95 Vario T-handle for Vario blades, 6 x 60 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart