495 T-handle socket wrench screwdrivers, 9 x 230 mm

Article no.: 05023386001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 05023386001
    EAN / GTIN 4013288208408
    Manufacturer number 05023386001
    L-Number L60020 4337

    Description

    Description:

    • T-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations.
    • The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses.
    • The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided.
    • Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head.

    Advantage:

    • T-handle screwdriver for the transmission of particularly high tightening and loosening torque
    • Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and fatigue-free working
    • With handle markings by profile and size.
    • Special surface treatment for high corrosion protection and optimum fitting accuracy

    Supplied with:

    • 495 T-handle socket wrench screwdrivers, 9 x 230 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart