3950/9 Hex-Plus Multicolour Imperial Stainless 1, imperial, stainless steel, 9 pieces

Article no.: 05022860001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 05022860001
    EAN / GTIN 4013288221360
    Manufacturer number 05022860001
    L-Number L60020 4749

    Description

    Description:

    • Premium L-key set made of stainless steel for imperial hexagonal socket screws by Wera.
    • Stainless steel prevents transmission of extraneous rust.
    • The Hex-Plus profile offers larger contact surfaces in the screw head.
    • The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated.
    • With hexagonal ball tip at the long arm: The ball-shaped tip profiles enable the tool shaft to be moved and pivoted relative to the screw axis which allows screwdriving ″around the corner″.
    • Take it easy tool finder with colour coding by size.
    • In an almost wear-free L-key clip.

    Advantage:

    • Solution to the extraneous rust problem: fasten stainless screws with stainless tools
    • Hex-Plus allows socket head screws to live longer
    • With Take it easy tool finder: colour coding by size
    • Colour coded, easy-to-grip plastic sleeve, even at low temperatures
    • Wear-resistant clip material for enhanced durability

    Supplied with:

    • 3950/9 Hex-Plus Multicolour Imperial Stainless 1, imperial, stainless steel, 9 pieces; 9x 3950 SPKL Multicolour Imperial L-keys, imperial, stainless: 5/64″x101 mm, 3/32″x112 mm, 1/8″x123 mm, 5/32″x137 mm, 3/16″x154 mm, 7/32″x172 mm, 1/4″x185 mm, 5/16″x195 mm, 3/8″x224 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart