3167 i/7 TORX® Screwdriver set, stainless and rack, 7 pieces

Article no.: 05022767001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05022767001
EAN / GTIN 4013288220172
Manufacturer number 05022767001
L-Number L60020 4756

Description

Description:

  • 7-piece VDE screwdriver set made of stainless steel.
  • Wera's stainless steel tools are vacuum ice tempered and therefore have the hardness and strength properties required for screw connections.
  • Industrial use is possible without restrictions.
  • Safe working at voltages up to 1,000 V is guaranteed by the Kraftform Stainless VDE screwdrivers individually tested at 10,000 V as per DIN EN 60900 (IEC 60900).
  • The tested cold impact resistance at -40° C ensures safety even under extreme operating conditions.
  • Multi-component Kraftform handle for fast and gentle work.
  • Take it easy tool finder with colour coding by profile and size stampingto help you find the required tool quickly and easily.
  • The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace.

Advantage:

  • 7-piece VDE Stainless screwdriver set for use in stainless steel couplings
  • Insulated blades for secure work at 1,000 volts
  • Multi-component Kraftform handle for high working speeds and ergonomic screwdriving
  • Take it easy tool finder: colour coding according to profile and size
  • Blades made of stainless steel to prevent extraneous rust

Supplied with:

  • 3167 i/7 TORX® Screwdriver set, stainless and rack, 7 pieces; 7x 3167 i VDE-insulated TORX® screwdriver, stainless steel: TX 8x80 mm, TX 9x80 mm, TX 10x80 mm, TX 15x80 mm, TX 20x80 mm, TX 25x100 mm, TX 30x100 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart