3160 i/7 Screwdriver set, stainless and rack, 7 pieces

Article no.: 05022728001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05022728001
EAN / GTIN 4013288118073
Manufacturer number 05022728001
L-Number L60020 1798

Description

Description:

  • High quality Kraftform Plus VDE screwdriver set out of stainless steel by Wera.
  • The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections.
  • They can be used for industrial application without hesitation.
  • The individual testing of the Kraftform Stainless VDE screwdrivers in a water bath at 10,000 volts as per DIN EN 60900 (IEC 60900) ensures safe working with voltages of up to 1,000 volts.
  • Secure working is also ensured under extreme conditions and verified with the proven cold impact resistance at -40° C.
  • Mainly with Lasertip: the Lasertip tip literally bites into the screw head and prevents any slipping out of the screw recess.
  • Multi-component Kraftform handle for fast and low-fatigue working.
  • ″Take it easy″ Tool Finder: colour coding according to profile and size.
  • The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.
  • Includes a practical rack for tidy storage of the screwdrivers.

Advantage:

  • Insulated blades for secure work at 1,000 volts
  • Multi-component Kraftform handle for high working speeds and ergonomic screwdriving
  • Take it easy tool finder: colour coding according to profile and size
  • Hexagonal anti-roll feature against rolling away
  • Lasertip tip, stainless to prevent extraneous rust

Supplied with:

  • 3160 i/7 Screwdriver set, stainless and rack, 7 pieces; 1x 3247 Single-pole phase tester, stainless: 0.5 x 3 x 70 mm; 4x 3160 i VDE Insulated screwdriver for slotted screws, stainless: 0.5x3x80 mm, 0.6x3.5x100 mm, 0.8x4x100 mm, 1x5.5x125 mm; 2x 3162 i PH VDE Insulated screwdriver for Phillips screws, stainless: PH 2x100 mm, PH 1x80 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart