950/9 Hex-Plus Multicolour Imperial 3 L-key set, imperial, BlackLaser, 9 pieces

Article no.: 05022641001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 05022641001
    EAN / GTIN 4013288230188
    Manufacturer number 05022641001
    L-Number L60020 5165

    Description

    Description:

    • 9 L-keys with plastic sleeve (SPKL) made of round, easy-grip material.
    • The sleeve makes working comfortable even at low temperatures and is easy on the fingers.
    • All L-keys are easily accessible due to their colour coding and size markings.
    • The wear-free material of the clip guarantees easy removal and a secure hold of the L-keys.
    • For hexagonal socket screws.
    • Short design.

    Advantage:

    • Imperial
    • L-keys for hexagonal socket screws
    • Hex-Plus allows socket head screws to live longer
    • L-keys are quickly to hand thanks to their size markings
    • Wear-resistant size marking

    Supplied with:

    • 950/9 Hex-Plus Multicolour Imperial 3 L-key set, imperial, BlackLaser, 9 pieces; 9x 950 SPKS L-key Multicolour, imperial, BlackLaser: 5/64″x50 mm, 3/32″x56 mm, 1/8″x63 mm, 5/32″x71 mm, 3/16″x80 mm, 7/32″x90 mm, 1/4″x100 mm, 5/16″x112 mm, 3/8″x125 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart