950/9 Hex-Plus Multicolour Imperial 2 L-key set, imperial, BlackLaser, 9 pieces

Article no.: 05022640001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 05022640001
    EAN / GTIN 4013288219107
    Manufacturer number 05022640001
    L-Number L60020 4560

    Description

    Description:

    • 9 L-keys with plastic sleeve (SPKL) made from circular, grippable material.
    • The sleeve makes working comfortable even at low temperatures and is easy on the fingers.
    • All L-keys are easily accessible due to their colour coding and size markings.
    • The wear-free material of the clip guarantees easy removal and a secure hold of the L-key.
    • For hexagonal socket screws.

    Advantage:

    • L-keys for hexagonal socket screws
    • Hex-Plus allows socket head screws to live longer
    • L-keys are quickly to hand thanks to their size markings
    • Wear-resistant size marking
    • Wear-resistant clip material for enhanced durability

    Supplied with:

    • 950/9 Hex-Plus Multicolour Imperial 2 L-key set, imperial, BlackLaser, 9 pieces; 9x 950 SPKL L-key Multicolour, Imperial: 3/8″x224 mm, 5/16″x195 mm, 1/4″x185 mm, 7/32″x172 mm, 3/16″x154 mm, 5/32″x137 mm, 1/8″x123 mm, 3/32″x112 mm, 5/64″x101 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart