950/9 Hex-Plus Multicolour Imperial 1 L-key set, imperial, BlackLaser, 9 pieces

Article no.: 05022639001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05022639001
EAN / GTIN 4013288182593
Manufacturer number 05022639001
L-Number L60020 3452

Description

Description:

  • L-keys with plastic sleeve (SPKL) made of circular, easy-grip material.
  • The sleeve makes working comfortable even at low temperatures and is easy on the fingers.
  • All L-keys are easily accessible due to their colour coding and size markings.
  • The wear-free material of the clip guarantees easy removal and a secure hold of the L-keys.
  • For hexagonal socket screws.

Advantage:

  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant size marking
  • With sturdy roll-pouch for tool protection and easy carrying.

Supplied with:

  • 950/9 Hex-Plus Multicolour Imperial 1 L-key set, imperial, BlackLaser, 9 pieces; 9x 950 SPKL L-key Multicolour, Imperial: 5/64″x101 mm, 3/32″x112 mm, 1/8″x123 mm, 5/32″x137 mm, 3/16″x154 mm, 7/32″x172 mm, 1/4″x185 mm, 5/16″x195 mm, 3/8″x224 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart