950 SPKL L-key Multicolour, metric, 2 x 101 mm

Article no.: 05022602001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05022602001
EAN / GTIN 4013288167934
Manufacturer number 05022602001
L-Number L60020 3414

Description

Description:

  • Premium Wera L-key with colour-coded, convenient hose sleeve, which makes the tool easily accessible and the ergonomic and comfortable handle is easy on the hands even at low temperatures.
  • The Hex Plus profile offers larger contact surfaces in the screw head.
  • The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated.
  • The ball on the long arm allows safe working even in difficult installation positions.
  • The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability.
  • Lasered and therefore abrasion-proof size marking on the L-key for quick access.

Advantage:

  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • Colour coded, easy-to-grip plastic sleeve, even at low temperatures
  • Hexagonal ballpoint on the long arm
  • Wear-resistant size marking

Supplied with:

  • 950 SPKL L-key Multicolour, metric, 2 x 101 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart