950 SPKL HF L-key Multicolour, metric, with holding function, 10 x 224 mm

Article no.: 05022205001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05022205001
EAN / GTIN 4013288188397
Manufacturer number 05022205001
L-Number L60020 3739

Description

Description:

  • High quality Wera L-keys with colour coded, convenient plastic sleeve.
  • This means that the tool is quickly accessible and the ergonomic and pleasant handle is easy on the hands even at low temperatures.
  • The Hex-Plus profile offers a larger contact surface within the screw head.
  • This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess.
  • The ball-end on the long arm allows for reliable working even in difficult installation situations.
  • The holding function holds screws securely on the tool.
  • The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life.
  • The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Advantage:

  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • Colour coded, easy-to-grip plastic sleeve, even at low temperatures
  • Hexagonal ballpoint on the long arm
  • The holding function holds screws securely on the tool

Supplied with:

  • 950 SPKL HF L-key Multicolour, metric, with holding function, 10 x 224 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart