950/9 Hex-Plus Imperial 1 L-key set, Imperial, BlackLaser, 9 pieces

Article no.: 05022171001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05022171001
EAN / GTIN 4013288111975
Manufacturer number 05022171001
L-Number L60020 1886

Description

Description:

  • High quality L-key set for imperial hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal.
  • Hex-Plus profile: offers a larger contact surface within the screw head.
  • This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess.
  • The ball-end on the long arm allows for reliable working even in difficult installation situations.
  • The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life.
  • The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Advantage:

  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • BlackLaser for high corrosion protection and long service life
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant clip material for enhanced durability

Supplied with:

  • 950/9 Hex-Plus Imperial 1 L-key set, Imperial, BlackLaser, 9 pieces; 9x 950 PKL L-key, Imperial, BlackLaser: 5/64″x100 mm, 3/32″x112 mm, 1/8″x126 mm, 5/32″x140 mm, 3/16″x160 mm, 7/32″x180 mm, 1/4″x190 mm, 5/16″x200 mm, 3/8″x212 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart