950/9 L Hex-Plus HF 1 L-key set, metric, chrome-plated, with holding function, 9 pieces

Article no.: 05022130001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05022130001
EAN / GTIN 4013288207227
Manufacturer number 05022130001
L-Number L60020 3912

Description

Description:

  • Set of high-quality L-keys for hexagon socket screws with high corrosion protection and extra long lever for high power transmission and working in low positions.
  • The Hex-Plus profile offers larger contact surfaces at the screw head.
  • The notch effect is thereby reduced to a minimum, the destruction of the screw head almost eliminated.
  • Tools from size 3 onwards offer a holding function through a pressed resilient ball.

Advantage:

  • The holding function on the long arm keeps screws securely on the tool
  • Hex-Plus allows socket head screws to live longer
  • Extra-long arm
  • High corrosion protection thanks to chrome-plating
  • Wear-resistant clip material for enhanced durability

Supplied with:

  • 950/9 L Hex-Plus HF 1 L-key set, metric, chrome-plated, with holding function, 9 pieces; 6x 950 L HF L-key, metric, chrome-plated, with holding function: 10x219 mm, 8x200 mm, 6x180 mm, 5x160 mm, 4x140 mm, 3x126 mm; 3x 950 L-key, metric, chrome-plated: 2.5x112 mm, 2x100 mm, 1.5x90 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart