950/9 Hex-Plus Multicolour 1 L-key set, metric, BlackLaser, 9 pieces

Article no.: 05022089001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 05022089001
EAN / GTIN 4013288180841
Manufacturer number 05022089001
L-Number L60020 4674
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • L-keys with plastic sleeve (SPKL) made of circular, easy-grip material.
  • The sleeve makes working comfortable even at low temperatures and is easy on the fingers.
  • All L-keys are easily accessible due to their colour coding and size markings.
  • The wear-free material of the clip guarantees easy removal and a secure hold of the L-keys.
  • For hexagonal socket screws.

Advantage:

  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant size marking
  • Wear-resistant clip material for enhanced durability

Supplied with:

  • 950/9 Hex-Plus Multicolour 1 L-key set, metric, BlackLaser, 9 pieces; 9x 950 SPKL L-key Multicolour, metric: 1.5x90 mm, 2x101 mm, 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mm, 8x195 mm, 10x224 mm, 2.5x112 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart