950/13 Hex-Plus Imperial 1 SB L-key set, imperial, BlackLaser, 13 pieces

Article no.: 05021721001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05021721001
EAN / GTIN 4013288221315
Manufacturer number 05021721001
L-Number L60020 4758

Description

Description:

  • 13-piece set in a two-component clip
    Application:Hexagon socket screws
    Design:BlackLaser surface
    Tip:Hex-Plus, hexagonal ball tip at the long arm

Advantage:

  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • BlackLaser for high corrosion protection and long service life
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant clip material for enhanced durability

Supplied with:

  • 950/13 Hex-Plus Imperial 1 SB L-key set, imperial, BlackLaser, 13 pieces; 13x 950 PKL L-key, Imperial, BlackLaser: 5/64″x100 mm, 3/32″x112 mm, 7/64″x119 mm, 1/8″x126 mm, 9/64″x132 mm, 5/32″x140 mm, 3/16″x160 mm, 7/32″x180 mm, 0.05″x83 mm, 1/4″x190 mm, 1/16″x91 mm, 5/16″x200 mm, 3/8″x212 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart