950/9 Hex-Plus 5 L-key set, metric, chrome-plated, 9 pieces

Article no.: 05021406001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05021406001
EAN / GTIN 4013288111890
Manufacturer number 05021406001
L-Number L60020 1888

Description

Description:

  • High quality L-key set for hexagonal socket screws.
  • Hex-Plus offers a larger contact surface within the screw head.
  • This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess.
  • The precise chrome-plated design ensures high corrosion protection.
  • All L-keys are quickly to hand thanks to the laser-engraved size markings.
  • Come in a practical clip fastener out of wear-resistant material enabling the L-keys to be quickly accessed.

Advantage:

  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • High corrosion protection thanks to chrome-plating
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant clip material for enhanced durability

Supplied with:

  • 950/9 Hex-Plus 5 L-key set, metric, chrome-plated, 9 pieces; 9x 950 L-key, metric, chrome-plated: 1.5x45 mm, 2x50 mm, 2.5x56 mm, 3x63 mm, 4x70 mm, 5x80 mm, 6x90 mm, 8x100 mm, 10x112 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart