6005 Joker 4 Set 1 Double open-ended wrench set, 4 pieces

Article no.: 05020314001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 05020314001
    EAN / GTIN 4013288224750
    Manufacturer number 05020314001
    L-Number L60020 4929

    Description

    Description:

    • As installation spaces become increasingly confined, it is necessary that tools enable users to work successfully even in such situations.
    • Narrow spaces require additional placement points of the tool.
    • Can spanners be modified to increase the placement possibilities of the tool? The combination of the 7.
    • 5° offset open end and the double hexagon geometry doubles the placement points.
    • A repeated 180° turn of the wrench around the longitudinal axis during screwdriving provides four placement possibilities, and bolts or screw heads can be engaged every 15°.
    • The Joker 6005 with its smart open end geometry significantly expands the range of uses in confined spaces.
    • The Joker 6005 will automatically find the respective placement point after every turn.
    • The high-quality surface treatment achieves long-lasting corrosion protection.
    • With Take it easy tool finder: Colour coding by size.
    • The wear-free material of the clip guarantees easy removal and a secure hold of the spanners.

    Advantage:

    • Joker open-ended and combination wrenches and in a new clip for space-saving storage in the tool bag
    • Especially suitable for tight spaces
    • The special open end geometry expands the placement possibilities of the tool
    • The low return angle in the open end ″takes″ the screw every 15°

    Supplied with:

    • 6005 Joker 4 Set 1 Double open end wrench set, 4 pieces; 4x 6005 Joker Double open end wrench: 6x7x111.8 mm, 8x9x122.2 mm, 10x11x137.3 mm, 12x13x166 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart