6005 Joker Double open-ended wrenches, 8 x 9 x 122.2 mm

Article no.: 05020311001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 05020311001
EAN / GTIN 4013288224880
Manufacturer number 05020311001
L-Number L60020 5067

Description

Description:

  • As installation spaces become increasingly confined, it is necessary that tools enable users to work successfully even in such situations.
  • Narrow spaces require additional placement points of the tool.
  • Can spanners be modified to increase the placement possibilities of the tool? The combination of the 7.
  • 5° offset open end and the double hexagon geometry doubles the placement points.
  • A repeated 180° turn of the wrench around the longitudinal axis during screwdriving provides four placement possibilities, and bolts or screw heads can be engaged every 15°.
  • The Joker 6005 with its smart open end geometry significantly expands the range of uses in confined spaces.
  • The Joker 6005 will automatically find the respective placement point after every turn.
  • The high-quality surface treatment achieves a high and long-lasting corrosion protection.
  • With Take it easy tool finder: Colour coding by size.

Advantage:

  • Double open-ended wrench
  • Especially suitable for tight spaces
  • The special open end geometry expands the placement possibilities of the tool
  • The low return angle in the open end ″takes″ the screw every 15°
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 6005 Joker Double open end wrench, 8 x 9 x 122.2 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart