7880 Joker XXL Self-setting insert spanner for wrench sizes 24-32 mm, 14x18mm, 14x18 x 24-32 x 15/16-1 1/4″ x 113.5 mm

Article no.: 05020173001
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05020173001
Copy
EAN / GTIN 4013288229380
Copy
Manufacturer number 05020173001
Copy
L-Number L60020 5137
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Self-setting insert spanner, for hexagon screw heads and bolts, for torque wrenches of the Click-Torque X and XP series with 14x18 mm mounting.
  • Covers all metric and imperial dimensions in the respective field of application.
  • With its continuous and parallel jaws, the tool replaces several single spanner sizes.
  • The required size is automatically and continuously set when attaching the tool to the hexagon bolt or screw.
  • The integrated lever mechanism securely clamps the hexagon screw or bolt between the jaws, which significantly reduces the risk of slippage or damage.
  • The ratchet feature ensures fast and consistent screwdriving without removing the tool.
  • By using the corner-width rectangular prisms, a return angle of only 30° can be achieved.

Advantage:

  • Square insert tool 14x18 mm
  • For torque wrenches of the Click-Torque X series with 14x18 mm holder
  • The adjustable 7880 Joker covers all metric and imperial dimensions in the respective field of application
  • Automatic and continuous gripping of the hexagon screw or bolt
  • Lever mechanism when gripping avoids slippage and damage

Supplied with:

  • 7880 Joker XXL Self-setting insert spanner for wrench sizes 24-32 mm, 14x18mm, 14x18 x 24-32 x 15/16-1 1/4″ x 113.5 mm

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart