7880 Joker XL Self-setting insert spanner for wrench sizes 19-24 mm, 14x18mm, 14x18 x 19-24 x 3/4-15/16″ x 95 mm

Article no.: 05020172001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 05020172001
    EAN / GTIN 4013288229366
    Manufacturer number 05020172001
    L-Number L60020 5136

    Description

    Description:

    • Self-setting insert spanner, for hexagon screw heads and bolts, for torque wrenches of the Click-Torque X and XP series with 14x18 mm mounting.
    • Covers all metric and imperial dimensions in the respective field of application.
    • With its continuous and parallel jaws, the tool replaces several single spanner sizes.
    • The required size is automatically and continuously set when attaching the tool to the hexagon bolt or screw.
    • The integrated lever mechanism securely clamps the hexagon screw or bolt between the jaws, which significantly reduces the risk of slippage or damage.
    • The ratchet feature ensures fast and consistent screwdriving without removing the tool.
    • By using the corner-width rectangular prisms, a return angle of only 30° can be achieved.

    Advantage:

    • Square insert tool 14x18 mm
    • For torque wrenches of the Click-Torque X series with 14x18 mm holder
    • The adjustable 7880 Joker covers all metric and imperial dimensions in the respective field of application
    • Automatic and continuous gripping of the hexagon screw or bolt
    • Lever mechanism when gripping avoids slippage and damage

    Supplied with:

    • 7880 Joker XL Self-setting insert spanner for wrench sizes 19-24 mm, 14x18mm, 14x18 x 19-24 x 3/4-15/16″ x 95 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart