7880 Joker L Self-setting insert spanner for wrench sizes 16-19 mm, 14x18mm, 14x18 x 16-19 x 5/8-3/4″ x 85.5 mm

Article no.: 05020171001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05020171001
EAN / GTIN 4013288229359
Manufacturer number 05020171001
L-Number L60020 5135

Description

Description:

  • Self-setting insert spanner, for hexagon screw heads and bolts, for torque wrenches of the Click-Torque X and XP series with 14x18 mm mounting.
  • Covers all metric and imperial dimensions in the respective field of application.
  • With its continuous and parallel jaws, the tool replaces several single spanner sizes.
  • The required size is automatically and continuously set when attaching the tool to the hexagon bolt or screw.
  • The integrated lever mechanism securely clamps the hexagon screw or bolt between the jaws, which significantly reduces the risk of slippage or damage.
  • The ratchet feature ensures fast and consistent screwdriving without removing the tool.
  • By using the corner-width rectangular prisms, a return angle of only 30° can be achieved.

Advantage:

  • Square insert tool 14x18 mm
  • For torque wrenches of the Click-Torque X series with 14x18 mm holder
  • The adjustable 7880 Joker covers all metric and imperial dimensions in the respective field of application
  • Automatic and continuous gripping of the hexagon screw or bolt
  • Lever mechanism when gripping avoids slippage and damage

Supplied with:

  • 7880 Joker L Self-setting insert spanner for wrench sizes 16-19 mm, 14x18mm, 14x18 x 16-19 x 5/8-3/4″ x 85.5 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart