9632 Magnetic rail 6000 Joker Imperial 1 Ratcheting combination wrenches set, 8 pieces

Article no.: 05020016001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05020016001
EAN / GTIN 4013288229861
Manufacturer number 05020016001
L-Number L60020 5134

Description

Description:

  • Ring ratchet spanner set, 8-piece set, imperial sizes; on a magnetic rail.
  • The Joker 6000 ring ratchet spanner with holding function for hexagon screw heads and bolts.
  • With its extra hard teeth, the exchangeable metal plate in the open end secures screws and sockets.
  • The integrated end stop can prevent the screw head from slipping down and allows application of high torques.
  • The double hexagon geometry ensures a positive connection with the screw or bolt and thus reduces the risk of slipping.
  • A return angle of only 30° at the open end avoids time-consuming rotating of the wrench whilst screwdriving.
  • Ratchet mechanism at the ring side with exceptionally high fine toothing of 80 teeth for flexibility even in confined spaces.
  • The specially engineered geometry allows high torque transmission and high bending stiffness.
  • Made of high-performance chromium molybdenum steel with nickel-chromium coating for high corrosion protection.
  • With ″Take it easy″ Tool finder: Colour coding by size.
  • The clips hold the tools perfectly.
  • With its strong magnet, the rail holds securely to metal surfaces.
  • It can also be bolted to the wall.

Advantage:

  • 8-piece set
  • With its strong magnet, the rail holds securely to metal surfaces. It can also be bolted to the wall.
  • The clips hold the tools perfectly
  • Practical holding function thanks to the metal plate in the jaw
  • Limit stop prevents any slipping

Supplied with:

  • 9632 Magnetic rail 6000 Joker Imperial 1 Ratcheting combination wrenches set, 8 pieces; 8x 6000 Joker Ratcheting combination wrenches, Imperial: 5/16″x144 mm, 3/8″x159 mm, 7/16″x165 mm, 1/2″x177 mm, 9/16″x188 mm, 5/8″x212 mm, 11/16″x235 mm, 3/4″x246 mm; 1x 9610 Joker Magnetic rail, for up to 11 spanners, empty: 30 x 370 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart