932/918/6 Screwdriver set Kraftform Wera: Chiseldriver and rack, 6 pieces

Article no.: 05018287001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05018287001
EAN / GTIN 4013288018137
Manufacturer number 05018287001
L-Number L60020 1720

Description

Description:

  • Wera Chiseldriver for fastening, chiselling and loosening seized screws.
  • Multi-component Kraftform handle for fast and low-fatigue working.

  • Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.
  • A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer.
  • The ductile tempered material prevents the blade from splintering or breaking.
  • Comes with an impact cap for enhanced service life and reduced risk of splintering.
  • More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster.
  • The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit.
  • The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Advantage:

  • Chiseldriver for fastening, chiselling and loosening
  • Impact cap and bolster for the transfer of higher torque
  • Hexagonal blade extending through the handle
  • The Wera Black Point tip offers an exact fit and optimum corrosion protection
  • Storage rack for wall-mounting

Supplied with:

  • 932/918/6 Screwdriver set Kraftform Wera: Chiseldriver and rack, 6 pieces; 2x 918 SPZ Screwdriver for Pozidriv screws: PZ 1x80 mm, PZ 2x100 mm; 4x 932 A Screwdriver for slotted screws: 0.6x3.5x80 mm, 0.8x4.5x90 mm, 1x5.5x100 mm, 1.2x7x125 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart