Kraftform Kompakt 900 Imperial Set 1, 19 pieces

Article no.: 05018111001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05018111001
EAN / GTIN 4013288222312
Manufacturer number 05018111001
L-Number L60020 4965

Description

Description:

  • The impact screwdriver 921 combines the advantages of manual impact wrenches, compact tools and screwdrivers with pound-thru blade.
  • The impact wrench function offers a loosening moment of up to 25 Nm.
  • The robust bit holder allows the mounting of different specialised bits for various screw profiles.
  • The pound-thru blade ensures complete power transmission (zero loss).
  • The impact wrench function and screwdriver function can be switched as required.

Advantage:

  • Compact and robust interchangeable blade screwdriver set with manually activatable impact wrench function
  • For loosening stubborn screw connections
  • Hammer blow impulse is converted into a rotary movement with a loosening torque of approx. 25 Nm - without loss via a pound-thru blade
  • Reversible functions: impact wrench and screwdriver
  • Specially hardened and extra tough bits with 1/4″ external hexagon drive

Supplied with:

  • Kraftform Kompakt 900 Imperial Set 1, 19 pieces; 1x 921 Kraftform Plus impact screwdriver - series 900: 1/4″ x 163.5 mm; 3x 851 S Phillips bits for impact screwdrivers: PH 1x70 mm, PH 2x70 mm, PH 3x70 mm; 5x 867 S TORX® bits for impact screwdrivers: TX 15x70 mm, TX 20x70 mm, TX 25x70 mm, TX 30x70 mm, TX 40x70 mm; 4x 840 S Hex-Plus bits for impact screwdrivers: 1/8″x70 mm, 5/32″x70 mm, 3/16″x70 mm, 1/4″x70 mm; 3x 868 S Square head socket bits for impact screwdrivers: # 1x70 mm, # 2x70 mm, # 3x70 mm; 3x 800 S Slotted bits for impact screwdrivers: 0.8x4x70 mm, 1x5.5x70 mm, 1.2x6.5x70 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart