Kraftform Kompakt Stubby magazine RA 4, 6 pieces

Article no.: 05008886001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05008886001
EAN / GTIN 4013288221155
Manufacturer number 05008886001
L-Number L60020 4805

Description

Description:

  • Particularly small bitholding screwdriver with extremely short bit mounting for hard to reach areas.
  • With ratchet function and fine toothing for a low return angle.
  • Easy-to-operate reversible ring (right, fixed, left).
  • Includes 6 tough, universal bits, which are located in a magazine in the handle.
  • The strong permanent magnet in the bit mounting ensures secure holding of the bit.
  • The 2-component Kraftform handle with the practical combination of hard and soft zones allows for a firm grip and precise working.

Advantage:

  • Short, compact Stubby shape for working in tight installation spaces, with 6 bits in the integrated magazine
  • Ergonomic 2-component Kraftform handle for precise work
  • Ratchet function with fine toothing for a low return angle and reversible ring (right, fixed, left)
  • Captive and swiveling bit magazine for easy removal and safe storage of bits
  • Tough viscous bits for universal use

Supplied with:

  • Kraftform Kompakt Stubby magazine RA 4, 6 pieces; 2x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm; 2x 868/1 Z Square-Plus bits: # 1x25 mm, # 2x25 mm; 2x 800/1 Z bits: 1x5.5x25 mm, 1.2x6.5x25 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart