Kraftform Kompakt Stubby magazine 4, 6 pieces

Article no.: 05008877001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05008877001
EAN / GTIN 4013288219800
Manufacturer number 05008877001
L-Number L60020 4839

Description

Description:

  • Particularly small bitholding screwdriver with short bit mounting for hard to reach areas.
  • Includes 6 bits, which are located in a magazine in the handle.
  • With only 65mm total length, the Kraftform Kompakt Stubby is a real mini screwdriving workshop.
  • The strong permanent magnet in the bit mounting ensures secure holding of the bit.
  • The 2-component handle with the practical combination of hard and soft zones allows for a firm grip and precise working.
  • Take it easy tool finder: With size stamping and colour coding by output to find the required bit easily.

Advantage:

  • Short, compact Stubby shape for working in tight installation spaces, with 6 bits in the integrated magazine
  • Ergonomic 2-component Kraftform handle for precise work
  • 1/4″ bit mounting with strong permanent magnet
  • Captive and swiveling bit magazine for easy removal and safe storage of bits
  • Take it easy tool finder: colour coding according to profile and size

Supplied with:

  • Kraftform Kompakt Stubby magazine 4, 6 pieces; 3x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm, PH 3x25 mm; 3x 800/1 Z bits: 0.6x4.5x25 mm, 1x5.5x25 mm, 1.2x6.5x25 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart