Kraftform Kompakt Stubby magazine 3, 6 pieces

Article no.: 05008875001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit holder

    Identification numbers & Classifications

    Article number 05008875001
    EAN / GTIN 4013288217783
    Manufacturer number 05008875001
    L-Number L60020 4631

    Description

    Description:

    • Particularly small bitholding screwdriver with short bit mounting for hard to reach areas.
    • Includes 6 bits, which are located in a magazine in the handle.
    • With only 65mm total length, the Kraftform Kompakt Stubby is a real mini screwdriving workshop.
    • The strong permanent magnet in the bit mounting ensures secure holding of the bit.
    • The 2-component handle with the practical combination of hard and soft zones allows for a firm grip and precise working.
    • Take it easy tool finder: With size stamping and colour coding by output to find the required bit easily.

    Advantage:

    • Short, compact Stubby shape for working in tight installation spaces, with 6 bits in the integrated magazine
    • Ergonomic 2-component Kraftform handle for precise work
    • 1/4″ bit mounting with strong permanent magnet
    • Captive and swiveling bit magazine for easy removal and safe storage of bits
    • Take it easy tool finder: colour coding according to profile and size

    Supplied with:

    • Kraftform Kompakt Stubby magazine 3, 6 pieces; 3x 867/1 BTZ TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm; 3x 840/1 BTZ bits: 3x25 mm, 4x25 mm, 5x25 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart