Kraftform Kompakt Turbo i Imperial 1 Tool finder, 16 pieces

Article no.: 05006641001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05006641001
EAN / GTIN 4013288230058
Manufacturer number 05006641001

Description

Description:

  • Many users wish to carry out screwdriving operations faster without compromises.
  • With a screwdriver which is precise, allows powerful end screwdriving and is also much faster than a conventional screwdriver.
  • The solution: A planetary drive that can be switched on and off: Integrated in the handle it quadruples the working speed in smooth couplings all mechanically.
  • One hand holds the front part of the handle, the second hand turns the back part of the handle.
  • The turbo function can be switched on and off at the push of a button.
  • Turning it off is recommended for tightening and loosening with high torque as well as for fine adjustments.
  • Robust, maintenance-free steel drive with maximum torque of 14 Nm when the turbo function is deactivated.
  • In the VDE version, the 827 T i Kraftform Turbo bitholding screwdriver with the Wera VDE blades individually tested as per IEC 60900 ensures fast and safe working even under tension (up to 1,000 volt).
  • VDE blades with ″Take it easy″ Tool finder: Colour coding by profile and laser-engraved size indicationfor quick and easy identification of the required tool.
  • In a robust belt pouch.
  • The textile box features a fleece zone at the back.
  • Using the provided self-adhesive hook and loop fastener strips, the textile box can be attached to the Wera 2go components.
  • Or to the wall, shelf or workshop trolley.

Advantage:

  • 4 times the screwdriving speed thanks to the turbo function (purely mechanical - without battery)
  • Activate and deactivate the turbo function by a simple push of a button
  • Turbo function especially for smooth couplings
  • Can be used without the turbo function like a normal screwdriver for couplings with steadily increasing torque
  • Robust, maintenance-free gear made of steel

Supplied with:

  • Kraftform Kompakt Turbo i Imperial 1 Tool finder, 16 pieces; 1x 827 T i Kraftform Turbo blade-holding handle: 9 x 125 mm; 1x 817 VDE Kraftform blade-holding handle: 9 x 98 mm; 2x Kraftform Kompakt VDE 62 iS Take it easy: PH 1x157 mm, PH 2x157 mm; 2x Kraftform Kompakt VDE 62 iS PH/S Take it easy: # 1x157 mm, # 2x157 mm; 1x Kraftform Kompakt VDE 67 i TORX® Take it easy: TX 10 x 157 mm; 3x Kraftform Kompakt VDE 67 iS TORX® Take it easy: TX 15x157 mm, TX 20x157 mm, TX 25x157 mm; 1x Kraftform Kompakt VDE 60 i Take it easy: 0.4 x 2.5 x 157 mm; 3x Kraftform Kompakt VDE 60 iS Take it easy: 0.6x3.5x157 mm, 0.8x4x157 mm, 1x5.5x157 mm; 2x Kraftform Kompakt VDE 68 iS Take it easy: # 1x157 mm, # 2x157 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart