Kraftform Kompakt VDE Stainless 17 extra slim 1 Tool finder, 17 pieces

Article no.: 05006631001
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05006631001
Copy
EAN / GTIN 4013288230034
Copy
Manufacturer number 05006631001
Copy
L-Number L60020 5264
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • 2x 3817 Kraftform VDE bitholding screwdrivers for ergonomic screwdriving.
  • 15 VDE stainless blades, some of which with reduced blade diameter (iS), so that even low-lying screw and spring elements can be easily reached and operated; with ″Take it easy″ Tool finder: Colour coding by profile and laser-engraved size indicationfor quick and easy identification of the required tool.
  • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.
  • Wera's stainless steel tools are vacuum ice tempered and therefore have the hardness and strength properties required for screw connections.
  • Industrial use is possible without restrictions.
  • In a robust belt pouch.
  • The pouch is suitable for attachment to walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook and loop fastener system on the back.

Advantage:

  • 2 VDE-insulated Kraftform 3817 VDE bitholding screwdrivers with anti-roll protection
  • VDE blades (157 mm length) with practical spinning function, anti-roll protection and ″Take it easy″ Tool finder: Colour coding by profile and laser-engraved size indication
  • Blades made of stainless steel to prevent extraneous rust
  • Individually tested VDE Stainless blades, some of which with reduced blade diameter
  • Vacuum ice-hardening provides the required hardness and strength

Supplied with:

  • Kraftform Kompakt VDE Stainless 17 extra slim 1 Tool finder, 17 pieces; 2x 3817 VDE Kraftform Stainless blade-holding handle: 9 x 98 mm; 2x Kraftform Kompakt VDE 3062 iS Take it easy, stainless steel: PH 1x157 mm, PH 2x157 mm; 2x Kraftform Kompakt VDE 3065 iS PZ Take it easy, stainless steel: PZ 1x157 mm, PZ 2x157 mm; 2x Kraftform Kompakt VDE 3065 iS PZ/S Take it easy, stainless steel: # 1x157 mm, # 2x157 mm; 1x Kraftform Kompakt VDE 3067 i TORX® Take it easy, stainless steel: TX 10 x 157 mm; 3x Kraftform Kompakt VDE 3067 iS TORX® Take it easy, stainless steel: TX 15x157 mm, TX 20x157 mm, TX 25x157 mm; 2x Kraftform Kompakt VDE 3060 i Take it easy, stainless steel: 0.4x2.5x157 mm, 1.2x6.5x157 mm; 3x Kraftform Kompakt VDE 3060 iS Take it easy, stainless steel: 0.6x3.5x157 mm, 0.8x4x157 mm, 1x5.5x157 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart