Kraftform Kompakt VDE Stainless 8 extra slim 1 Tool finder, 8 pieces

Article no.: 05006630001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05006630001
EAN / GTIN 4013288229656
Manufacturer number 05006630001

Description

Description:

  • One 3817 VDE Kraftform bitholding screwdriver for ergonomic screwdriving.
  • 7 VDE stainless blades, some of which with reduced blade diameter (iS), so that even low-lying screw and spring elements can be easily reached and operated; with ″Take it easy″ Tool finder: Colour coding by profile and laser-engraved size indicationfor quick and easy identification of the required tool.
  • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.
  • Wera's stainless steel tools are vacuum ice tempered and therefore have the hardness and strength properties required for screw connections.
  • Industrial use is possible without restrictions.
  • In a robust belt pouch.
  • The pouch is suitable for attachment to walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook and loop fastener system on the back.

Advantage:

  • VDE-insulated Kraftform 3817 VDE bitholding screwdriver with anti-roll protection
  • VDE blades (157 mm length) with practical spinning function, anti-roll protection and ″Take it easy″ Tool finder: Colour coding by profile and laser-engraved size indication
  • Individually tested VDE Stainless blades, some of which with reduced blade diameter
  • Blades made of stainless steel to prevent extraneous rust
  • Vacuum ice-hardening provides the required hardness and strength

Supplied with:

  • Kraftform Kompakt VDE Stainless 8 extra slim 1 Tool finder, 8 pieces; 1x 3817 VDE Kraftform Stainless blade-holding handle: 9 x 98 mm; 4x Kraftform Kompakt VDE 3067 i TORX® Take it easy, stainless steel: TX 8x157 mm, TX 9x157 mm, TX 10x157 mm, TX 30x157 mm; 3x Kraftform Kompakt VDE 3067 iS TORX® Take it easy, stainless steel: TX 15x157 mm, TX 20x157 mm, TX 25x157 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart