Kraftform Kompakt VDE Big Pack 1, 26 pieces

Article no.: 05006617001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05006617001
EAN / GTIN 4013288229557
Manufacturer number 05006617001
L-Number L60020 5129

Description

Description:

  • 26-piece Kraftform Kompakt VDE set, 2x 817 VDE Kraftform blade-holding screwdrivers, 24 VDE blades (each 157 mm length) most of them with reduced blade diameter (iS), so that even low-lying screw and spring elements can be easily reached and operated.
  • Individually tested as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V.
  • ″Take it easy″ Tool finder with colour coding by profile and laser-engraved size indicationfor quick and easy identification of the required tool.
  • Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses.
  • Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer.
  • The anti-roll protection avoids bits from rolling away annoyingly at the workplace.

Advantage:

  • 2 VDE-insulated Kraftform 817 VDE blade-holding screwdrivers with anti-roll protection
  • VDE blades (157 mm length) with practical spinning function, anti-roll protection and ″Take it easy″ Tool finder: Colour coding by profile and laser-engraved size indication
  • Insulated tools, blades partly with reduced diameter for safe working at up to 1,000 Volt
  • Individually tested tools as per IEC 60900
  • In robust pouch

Supplied with:

  • Kraftform Kompakt VDE Big Pack 1, 26 pieces; 2x 817 VDE Kraftform blade-holding handle: 9 x 98 mm; 2x Kraftform Kompakt VDE 62 iS Take it easy: PH 1x157 mm, PH 2x157 mm; 2x Kraftform Kompakt VDE 65 iS Take it easy: PZ 1x157 mm, PZ 2x157 mm; 2x Kraftform Kompakt VDE 62 iS PH/S Take it easy: # 1x157 mm, # 2x157 mm; 2x Kraftform Kompakt VDE 65 iS PZ/S Take it easy: # 1x157 mm, # 2x157 mm; 4x Kraftform Kompakt VDE 67 i TORX® Take it easy: TX 8x157 mm, TX 9x157 mm, TX 10x157 mm, TX 30x157 mm; 3x Kraftform Kompakt VDE 67 iS TORX® Take it easy: TX 15x157 mm, TX 20x157 mm, TX 25x157 mm; 4x Kraftform Kompakt VDE 64 i Take it easy: 2.5x157 mm, 3x157 mm, 4x157 mm, 5x157 mm; 2x Kraftform Kompakt VDE 60 i Take it easy: 0.4x2.5x157 mm, 1.2x6.5x157 mm; 3x Kraftform Kompakt VDE 60 iS Take it easy: 0.6x3.5x157 mm, 0.8x4x157 mm, 1x5.5x157 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart