Kraftform Kompakt VDE 17 extra slim 1 Tool finder, 17 pieces

Article no.: 05006612001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05006612001
EAN / GTIN 4013288229977
Manufacturer number 05006612001

Description

Description:

  • 2x 817 VDE bitholding screwdrivers for Wera VDE blades; 14 VDE blades (each 157 mm length) with reduced blade diameter (items Kraftform Kompakt 60 i Take it easy 0.
  • 4x2.
  • 5 and Kraftform Kompakt 67 i Take it easy TX 10 standard blade diameter), so that even low-lying screw and spring elements can be easily reached and operated.
  • With ″Take it easy″ Tool finder: Colour coding by profile and laser-engraved size indicationfor quick and easy identification of the required tool.
  • Individually tested tools as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V.
  • 1x Knipex VDE 13 96 200 pliers for electrical installation; these pliers replace up to 6 individual tools for electrical installation: cutting, stripping, gripping, bending, deburring and crimpingall in one tool.
  • With safety pawl for gentle gripping.
  • Chrome-plated for better rust protection, with insulated multi-component handle sleeves.
  • In a robust belt pouch.
  • The textile box features a fleece zone at the back.
  • Using the provided self-adhesive hook and loop fastener strips, the textile box can be attached to the Wera 2go components.
  • Or to the wall, shelf or workshop trolley.

Advantage:

  • 2 VDE-insulated Kraftform 817 VDE blade-holding screwdrivers with anti-roll protection
  • VDE blades (157 mm length) with practical spinning function, anti-roll protection and ″Take it easy″ Tool finder: Colour coding by profile and laser-engraved size indication
  • Individually tested tools as per IEC 60900
  • Multifunctional pliers for electrical installation: cable cutting, stripping, gripping, bending, deburring, crimping of wire end ferrules
  • Pliers including cable shears with precision cutting edges (inductively hardened) for Cu and Al cables up to 5 x 2.5mm² / Ø 15 mm

Supplied with:

  • Kraftform Kompakt VDE 17 extra slim 1 Tool finder, 17 pieces; 2x 817 VDE Kraftform blade-holding handle: 9 x 98 mm; 2x Kraftform Kompakt VDE 62 iS Take it easy: PH 1x157 mm, PH 2x157 mm; 2x Kraftform Kompakt VDE 65 iS Take it easy: PZ 1x157 mm, PZ 2x157 mm; 2x Kraftform Kompakt VDE 65 iS PZ/S Take it easy: # 1x157 mm, # 2x157 mm; 1x Kraftform Kompakt VDE 67 i TORX® Take it easy: TX 10 x 157 mm; 3x Kraftform Kompakt VDE 67 iS TORX® Take it easy: TX 15x157 mm, TX 20x157 mm, TX 25x157 mm; 1x Kraftform Kompakt VDE 60 i Take it easy: 0.4 x 2.5 x 157 mm; 3x Kraftform Kompakt VDE 60 iS Take it easy: 0.6x3.5x157 mm, 0.8x4x157 mm, 1x5.5x157 mm; 1x KNIPEX VDE 13 96 200 pliers for electrical installation: KNIPEX VDE 13 96 200 pliers for electrical installation; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart