Kraftform Kompakt VDE 16 Torque 1.2-3.0 Nm extra slim 1 Tool finder, 16 pieces

Article no.: 05006609001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05006609001
EAN / GTIN 4013288229953
Manufacturer number 05006609001

Description

Description:

  • 16-piece torque VDE blade set.
  • Includes 14 blades (12 of which with reduced blade diameter) with integrated protective insulation.
  • With ″Take it easy″ Tool finder: Colour coding by profile and laser-engraved size indicationfor quick and easy identification of the required tool.
  • Torque VDE bitholding screwdriver with adjustable torque value from 1.
  • 2-3.
  • 0 Nm and 817 VDE bitholding screwdriver.
  • Both with ergonomic Kraftform Plus handle, with hard handle zones ensuring high working speeds while soft handle zones guarantee a high torque transfer.

Advantage:

  • Kraftform Kompakt VDE torque screwdriver set with adjustable torque
  • Adjustable Kraftform VDE torque holder exclusively for Wera VDE interchangeable blades
  • VDE-insulated Kraftform 817 VDE bitholding screwdriver with anti-roll protection
  • VDE blades (157 mm length) with practical spinning function, anti-roll protection and ″Take it easy″ Tool finder: Colour coding by profile and laser-engraved size indication
  • Individually tested tools as per IEC 60900

Supplied with:

  • Kraftform Kompakt VDE 16 Torque 1.2-3.0 Nm extra slim 1 Tool finder, 16 pieces; 1x Series 7400 VDE Kraftform adjustable torque handle (0.3-3.5 Nm): 7441 VDE x 1.2-3.0 Nm; 1x 817 VDE Kraftform blade-holding handle: 9 x 98 mm; 2x Kraftform Kompakt VDE 62 iS Take it easy: PH 1x157 mm, PH 2x157 mm; 2x Kraftform Kompakt VDE 65 iS Take it easy: PZ 1x157 mm, PZ 2x157 mm; 2x Kraftform Kompakt VDE 65 iS PZ/S Take it easy: # 1x157 mm, # 2x157 mm; 1x Kraftform Kompakt VDE 67 i TORX® Take it easy: TX 10 x 157 mm; 3x Kraftform Kompakt VDE 67 iS TORX® Take it easy: TX 15x157 mm, TX 20x157 mm, TX 25x157 mm; 1x Kraftform Kompakt VDE 60 i Take it easy: 0.4 x 2.5 x 157 mm; 3x Kraftform Kompakt VDE 60 iS Take it easy: 0.6x3.5x157 mm, 0.8x4x157 mm, 1x5.5x157 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart