Kraftform Kompakt VDE 16 Universal 1 Tool finder, 16 pieces

Article no.: 05006607001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05006607001
EAN / GTIN 4013288229922
Manufacturer number 05006607001
L-Number L60020 5323

Description

Description:

  • One 817 VDE Kraftform bitholding screwdriver, 14 VDE blades with ″Take it easy″ Tool finder: Colour coding by profile and laser-engraved size indicationfor quick and easy identification of the required tool, one single-pole phase tester.
  • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.
  • In a robust belt pouch.
  • The textile box features a fleece zone at the back.
  • Using the provided self-adhesive hook and loop fastener strips, the textile box can be attached to the Wera 2go components.
  • Or to the wall, shelf or workshop trolley.

Advantage:

  • VDE-insulated Kraftform 817 VDE bitholding screwdriver with anti-roll protection
  • Hexagonal anti-roll feature against rolling away
  • Individually tested tool as per IEC 60900 at 10,000V
  • In robust pouch
  • Suitable for Wera 2go

Supplied with:

  • Kraftform Kompakt VDE 16 Universal 1 Tool finder, 16 pieces; 1x 817 VDE Kraftform blade-holding handle: 9 x 98 mm; 2x Kraftform Kompakt VDE 62 i Take it easy: PH 1x157 mm, PH 2x157 mm; 2x Kraftform Kompakt VDE 65 i Take it easy: PZ 1x157 mm, PZ 2x157 mm; 2x Kraftform Kompakt VDE 65 i PZ/S Take it easy: # 1x157 mm, # 2x157 mm; 4x Kraftform Kompakt VDE 67 i TORX® Take it easy: TX 10x157 mm, TX 15x157 mm, TX 20x157 mm, TX 25x157 mm; 4x Kraftform Kompakt VDE 60 i Take it easy: 0.4x2.5x157 mm, 0.6x3.5x157 mm, 0.8x4x157 mm, 1x5.5x157 mm; 1x 247 Single-pole phase tester: 0.5 x 3 x 70 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart