Kraftform Kompakt VDE 3060 iS Take it easy SB, 1 x 5.5 x 157 mm

Article no.: 05006579001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05006579001
EAN / GTIN 4013288229281
Manufacturer number 05006579001

Description

Description:

  • VDE stainless blades for Kraftform Kompakt handle/blade system.
  • Lightning-fast blade changes without special tools.
  • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.
  • Reduced blade diameter with integrated protective insulation, low-lying screw and spring elements can be easily reached and operated.
  • Wera's stainless steel tools are vacuum ice tempered and therefore have the hardness and strength properties required for screw connections.
  • Industrial use is possible without restrictions.
  • With ″Take it easy″ Tool finder: Colour coding by profile and laser-engraved size indication.
  • The hexagon anti-roll protection avoids blades from rolling away unintentionally.

Advantage:

  • Kraftform Kompakt VDE interchangeable blades for slotted screws
  • Insulated, individually tested as per IEC 60900
  • Reduced shaft diameter and integrated insulation protection
  • This means that low-lying screws and spring elements can be accessed and actuated
  • Blades made of stainless steel to prevent extraneous rust

Supplied with:

  • Kraftform Kompakt VDE 3060 iS Take it easy SB, 1 x 5.5 x 157 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart