Kraftform Kompakt VDE 3060 iS Take it easy SB, 0.8 x 4 x 157 mm

Article no.: 05006578001
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05006578001
Copy
EAN / GTIN 4013288229274
Copy
Manufacturer number 05006578001
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • VDE stainless blades for Kraftform Kompakt handle/blade system.
  • Lightning-fast blade changes without special tools.
  • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.
  • Reduced blade diameter with integrated protective insulation, low-lying screw and spring elements can be easily reached and operated.
  • Wera's stainless steel tools are vacuum ice tempered and therefore have the hardness and strength properties required for screw connections.
  • Industrial use is possible without restrictions.
  • With ″Take it easy″ Tool finder: Colour coding by profile and laser-engraved size indication.
  • The hexagon anti-roll protection avoids blades from rolling away unintentionally.

Advantage:

  • Kraftform Kompakt VDE interchangeable blades for slotted screws
  • Insulated, individually tested as per IEC 60900
  • Reduced shaft diameter and integrated insulation protection
  • This means that low-lying screws and spring elements can be accessed and actuated
  • Blades made of stainless steel to prevent extraneous rust

Supplied with:

  • Kraftform Kompakt VDE 3060 iS Take it easy SB, 0.8 x 4 x 157 mm

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart