Kraftform Kompakt VDE 62 iS Take it easy, PH 2 x 157 mm

Article no.: 05006513001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05006513001
EAN / GTIN 4013288228550
Manufacturer number 05006513001
L-Number L60020 5297

Description

Description:

  • VDE blade for Kraftform Kompakt handle/interchangeable blade system.
  • Lightning-fast blade changes without special tools.
  • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.
  • Reduced blade diameter with integrated protective insulation, low-lying screw and spring elements can be easily reached and operated.
  • The Wera Black Point tip offers fitting accuracy and optimised corrosion protection.
  • With ″Take it easy″ Tool finder: Colour coding by profile and laser-engraved size indication.
  • The hexagon anti-roll protection avoids blades from rolling away unintentionally.

Advantage:

  • Kraftform Kompakt VDE interchangeable blade for cross recess screws, Phillips
  • Reduced shaft diameter and integrated insulation protection
  • Insulated, individually tested as per IEC 60900
  • 9 mm hex drive with with entry chamfer
  • Black Point tip for enhanced corrosion protection and an exact fit

Supplied with:

  • Kraftform Kompakt VDE 62 iS Take it easy, PH 2 x 157 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart