160 iS/7 Rack Screwdriver set Kraftform Plus Series 100, single-pole phase tester and rack. With reduced blade diameter, 7 pieces

Article no.: 05006480001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05006480001
EAN / GTIN 4013288160713
Manufacturer number 05006480001
L-Number L60020 2405

Description

Description:

  • 7-piece screwdriver set with reduced shaft diameter and integrated insulation protection so that even low-lying screw and spring elements can be accessed and actuated.
  • Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past.
  • Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.
  • ″Take it easy″ Tool Finder: colour coding according to profile and size.
  • The anti-roll feature prevents any bothersome rolling away at the workplace.
  • Including single-pole phase tester and 1 rack for storage.

Advantage:

  • Insulated blades for secure work at 1,000 volts
  • Smooth hard zones for high speed turning, soft grip zones for high torque transfer
  • Take it easy tool finder: colour coding according to profile and size
  • Hexagonal anti-roll feature against rolling away
  • Reduced shaft diameter

Supplied with:

  • 160 iS/7 Rack Screwdriver set Kraftform Plus Series 100, single-pole phase tester and rack. With reduced blade diameter, 7 pieces; 2x 162 iS PH VDE Insulated screwdriver with reduced blade diameter for Phillips screws: PH 1x80 mm, PH 2x100 mm; 1x 165 iS PZ/S VDE Insulated screwdriver with reduced blade diameter for PlusMinus screws (Pozidriv/slotted): # 2 x 100 mm; 3x 160 iS VDE Insulated screwdriver with reduced blade diameter for slotted screws: 0.6x3.5x100 mm, 0.8x4x100 mm, 1x5.5x125 mm; 1x 247 Single-pole phase tester: 0.5 x 3 x 70 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart