162 i PH VDE Insulated screwdriver for Phillips screws, PH 1 x 150 mm

Article no.: 05006153001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05006153001
EAN / GTIN 4013288105417
Manufacturer number 05006153001
L-Number L60020 1574

Description

Description:

  • Wera VDE screwdrivers with multi-component Kraftform handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer.
  • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.
  • The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams.
  • This rough surface ″bites″ into the screw head and unintentional slipping is a thing of the past.
  • ″Take it easy″ tool finder with colour coding by profile and size stampingfor quick and easy identification of the required tool.
  • The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace.

Advantage:

  • Insulated blades for secure work at 1,000 volts
  • Smooth hard zones for high speed turning, soft grip zones for high torque transfer
  • Take it easy tool finder: colour coding according to profile and size
  • Hexagonal anti-roll feature against rolling away
  • Lasertip tips for more secure fit in the screw head

Supplied with:

  • 162 i PH VDE Insulated screwdriver for Phillips screws, PH 1 x 150 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart