160 i/7 Rack Screwdriver set Kraftform Plus Series 100, voltage tester and rack, 7 pieces

Article no.: 05006147001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05006147001
EAN / GTIN 4013288041708
Manufacturer number 05006147001
L-Number L60020 1688

Description

Description:

  • 7-piece screwdriver set with individually tested, insulated screwdrivers as per IEC 60900.
  • Individual testing at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts.
  • Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past.
  • Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.
  • Partially Lasertip: the tip literally bites itself into the screw head and prevents any slipping.
  • ″Take it easy″ Tool Finder: colour coding according to profile and size.
  • The anti-roll feature prevents any bothersome rolling away at the workplace.
  • Including single-pole phase tester and 1 rack for storage.

Advantage:

  • Insulated blades for secure work at 1,000 volts
  • Smooth hard zones for high speed turning, soft grip zones for high torque transfer
  • Take it easy tool finder: colour coding according to profile and size
  • Hexagonal anti-roll feature against rolling away
  • Lasertip tips for more secure fit in the screw head

Supplied with:

  • 160 i/7 Rack Screwdriver set Kraftform Plus Series 100, single-pole phase tester and rack, 7 pieces; 2x 162 i PH VDE Insulated screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm; 4x 160 i VDE Insulated screwdriver for slotted screws: 0.4x2.5x80 mm, 0.6x3.5x100 mm, 0.8x4x100 mm, 1x5.5x125 mm; 1x 247 Single-pole phase tester: 0.5 x 3 x 70 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart