8100 SB 13 Zyklop Comfort Ratchet set, reversing lever, 3/8″ drive, imperial, 11 pieces

Article no.: 05005531001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05005531001
EAN / GTIN 4013288227973
Manufacturer number 05005531001

Description

Description:

  • 11-piece Zyklop Comfort ratchet set in a light and robust, durable textile box.
  • The 2-component plastic sleeve of the Zyklop Comfort ratchet makes working comfortable even in the cold and at the same time protects surfaces against damage.
  • The Zyklop Impaktor sockets stand out with a higher-than-average service life even at extreme requirements.
  • The required size is easily accessible due to the ″Take it easy″ Tool finder (colour coding by size).
  • The Zyklop extension also makes it easy to operate hard-to-reach screws and bolts.

Advantage:

  • 11-piece Zyklop Comfort ratchet set; imperial sizes
  • Pleasant feel thanks to the plastic sleeve
  • Plastic coating protects surfaces from damage
  • Fine toothing with 80 teeth for a short return angle of only 4.5°
  • Extremely slim design with a soft, ergonomic grip zone for easy work even in very confined spaces

Supplied with:

  • 8100 SB 13 Zyklop Comfort Ratchet set, reversing lever, 3/8″ drive, imperial, 11 pieces; 1x 8010 B Zyklop Comfort Ratchet, with reversing lever, with 3/8″ drive: 3/8″ x 230 mm; 9x 8790 B Impaktor socket with 3/8″ drive: 1/4″x30 mm, 5/16″x30 mm, 3/8″x30 mm, 7/16″x30 mm, 1/2″x30 mm, 9/16″x30 mm, 5/8″x30 mm, 11/16″x30 mm, 3/4″x30 mm; 1x 8798 B Zyklop Extension, 3/8″: 3/8″ x 152.4 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart