Magnetic socket rail C 4 Zyklop socket set, 1/2″ drive, 9 pieces

Article no.: 05005460001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 05005460001
    EAN / GTIN 4013288223265
    Manufacturer number 05005460001
    L-Number L60020 5005

    Description

    Description:

    • Socket rail with 9 manual and machine sockets (non-impact), 1/2″.
    • A smooth rotary mechanism allows a secure hold and easy access of the sockets.
    • With Take it easy tool finder with colour coding by sizeto help you find the required tool quickly and easily.
    • The rail allows temporary attachment to metallic surfaces and, with its twist-to-unlock function, ensures secure locking and unlocking of the sockets.

    Advantage:

    • 9-piece socket set on socket rail, 1/2″
    • Rail with secure socket mounting and yet easy removal (twist-to-unlock) for temporary attachment on wall, shelf or workshop trolley
    • Smooth Twist to Unlock mechanism for a secure fit and simple removal of the sockets
    • With Take it easy tool finder: colour coding by size
    • For manual and power tool operations (non-impact)

    Supplied with:

    • Magnetic socket rail C 4 Zyklop socket set, 1/2″ drive, 9 pieces; 9x 8790 HMC Zyklop socket with 1/2″ drive: 10x37 mm, 12x37 mm, 13x37 mm, 14x37 mm, 15x37 mm, 16x37 mm, 17x37 mm, 18x37 mm, 19x37 mm; 1x 9602 Magnetic socket rail, 1/2″, empty: 30 x 370 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart