Magnetic socket rail B Imperial 1 Zyklop socket set 3/8″ drive, imperial, 9 pieces

Article no.: 05005450001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 05005450001
EAN / GTIN 4013288223258
Manufacturer number 05005450001
L-Number L60020 4992

Description

Description:

  • Socket rail with 9 manual and machine sockets (non-impact), 3/8″.
  • A smooth rotary mechanism allows a secure hold and easy access of the sockets.
  • With Take it easy tool finder with colour coding by sizeto help you find the required tool quickly and easily.
  • The rail allows temporary attachment to metallic surfaces and, with its twist-to-unlock function, ensures secure locking and unlocking of the sockets.

Advantage:

  • 9-piece socket set on socket rail, 3/8″
  • Rail with secure socket mounting and yet easy removal (twist-to-unlock) for temporary attachment on wall, shelf or workshop trolley
  • Smooth Twist to Unlock mechanism for a secure fit and simple removal of the sockets
  • With Take it easy tool finder: colour coding by size
  • For manual and power tool operations (non-impact)

Supplied with:

  • Magnetic socket rail B Imperial 1 Zyklop socket set 3/8″ drive, imperial, 9 pieces; 9x 8790 HMB Zyklop 3/8″ socket: 1/4″x29 mm, 5/16″x29 mm, 11/32″x29 mm, 3/8″x29 mm, 7/16″x29 mm, 1/2″x29 mm, 9/16″x29 mm, 5/8″x30 mm, 3/4″x30 mm; 1x 9601 Magnetic socket rail, 3/8″, empty: 30 x 340 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart