410 i VDE B VDE-insulated T-handle adapter screwdriver for 3/8″ sockets, 3/8″ x 130 mm

Article no.: 05005120001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 05005120001
    EAN / GTIN 4013288222664
    Manufacturer number 05005120001
    L-Number L60020 4853

    Description

    Description:

    • The shape of the T-handle allows a transmission of particularly high tightening and loosening torque.
    • The geometry of the handle fills the hand well and the fingers lie safely in the soft rounded handle recesses.
    • This ensures optimal, ergonomic power transmission.
    • Individually tested tool as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V.
    • Only allowed for 3/8″ VDE bit sockets and sockets of the Wera Zyklop VDE series 8740, 8760, 8767, 8790.
    • The coated handle protects even sensitive surfaces from damage.

    Advantage:

    • 3/8″ VDE T-handle screwdriver for the transmission of particularly high tightening and loosening torque
    • Ergonomic 2-component T-handle with handle recesses and a pleasant feel for a very high power transmission and fatigue-free working.
    • Insulated, individually tested tool as per IEC 60900 for safe working up to 1.000 V
    • Only allowed for 3/8″ VDE bit sockets and sockets of the Wera Zyklop VDE series 8740, 8760, 8767, 8790

    Supplied with:

    • 410 i VDE B VDE-insulated T-handle adapter screwdriver for 3/8″ sockets, 3/8″ x 130 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart