8007 B VDE Zyklop ratchet, insulated, with switch lever, with 3/8″ drive, 3/8″ x 222 mm

Article no.: 05004966001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05004966001
EAN / GTIN 4013288190963
Manufacturer number 05004966001
L-Number L60020 3732

Description

Description:

  • Zyklop ratchet VDE with switch lever with the unmistakable Wera design.
  • Slim design for working even in very confined spaces.
  • Due to the finely spaced 80 teeth, a low return angle of only 4.
  • 5° is possible.
  • With a reversing lever for a comfortable change of direction.
  • With secure socket locking function by push button.
  • Individually tested tool as per IEC 60900 at 10,000V for safe working at the approved voltage of 1,000V.

Advantage:

  • Insulated and 100% individually tested Zyklop ratchet for safe working up to 1,000 volts
  • Fine toothing with 80 teeth for a short return angle of only 4.5°
  • Extremely slim design with a soft, ergonomic grip zone for easy work even in very confined spaces
  • Safe socket lock via push button, convenient direction change thanks to the reversing lever
  • Plastic coating protects surfaces from damage

Supplied with:

  • 8007 B VDE Zyklop ratchet, insulated, with switch lever, with 3/8″ drive, 3/8″ x 222 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart