8790 B VDE Zyklop 3/8″ socket, insulated, 7 x 46 mm

Article no.: 05004951001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05004951001
EAN / GTIN 4013288192943
Manufacturer number 05004951001
L-Number L60020 4110

Description

Description:

  • 3/8″ VDE sockets with increased safety through yellow insulation core, which becomes visible in case of damage to the outer red VDE insulation layer.
  • Individually tested tool as per IEC 60900 at 10,000V for safe working at the approved voltage of 1,000V.

Advantage:

  • Individually tested tool as per IEC 60900 at 10,000V
  • Increased safety due to 2-component isolation with yellow insulation core under red insulation outer layer
  • Plastic coating protects surfaces from damage

Supplied with:

  • 8790 B VDE Zyklop 3/8″ socket, insulated, 7 x 46 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart