8790 C Impaktor Deep Set 1, 11 pieces

Article no.: 05004841001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 05004841001
EAN / GTIN 4013288224088
Manufacturer number 05004841001
L-Number L60020 4962

Description

Description:

  • Set with 11 Impaktor Deep sockets for use with electric or pneumatic wrenches with 12.
  • 5 mm = 1/2″ drive.
  • Long design for low-lying couplings and protruding thread rods.
  • The Impaktor technology ensures a higher-than-average service life even at extreme requirements.
  • The hexagon profile used allows a high power transmission while simultaneously being precise and protecting the profile.
  • With ″Take it easy″ tool finder with colour coding by sizefor quick and easy identification of the required tool .

Advantage:

  • Long ½″ sockets for low-profile-fitting screw connections in tight construction spaces and for protruding threaded rods
  • For use with electric or pneumatic powered impact wrenches with 12.5mm = ½″ drive
  • Impaktor technology for above-average service life
  • Hexagonal profile enables precise and profile-preserving screwdriving with high power transmission
  • With cross-bore and ring socket for securing locking pin and locking ring of machine-operated tools

Supplied with:

  • 8790 C Impaktor Deep Set 1, 11 pieces; 11x 8790 C Impaktor Deep socket with 1/2″ drive: 13x83 mm, 14x83 mm, 15x83 mm, 16x83 mm, 17x83 mm, 18x83 mm, 19x83 mm, 21x83 mm, 22x83 mm, 24x83 mm, 27x83 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart