8790 C Impaktor Deep socket with 1/2″ drive, 13 x 83 mm

Article no.: 05004830001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 05004830001
    EAN / GTIN 4013288221926
    Manufacturer number 05004830001
    L-Number L60020 4803

    Description

    Description:

    • Long Impaktor socket wrench insert for use with electric or pneumatic wrenches with 12.
    • 5 mm = 1/2″ drive.
    • Also usable at low-lying couplings and protruding thread rods.
    • The Impaktor technology ensures a higher-than-average service life even at extreme requirements.
    • With ″Take it easy″ tool finder with colour coding by sizefor quick and easy identification of the required tool .
    • With hexagon profile and socket with hole.
    • The hexagon profile offers the transmission of high forces and loads the edges of the bolt or the screw head less than a double hexagon profile.
    • For external hexagon bolts and screws.

    Advantage:

    • Robust Impaktor socket wrench inserts for extremely high stress; for use with electric or pneumatic wrenches with 12.5 mm = 1/2″ drive
    • Long socket wrenches for low-lying couplings, also suitable for fitting, protruding thread rods in confined spaces
    • Hexagon profile for precise and profile-friendly screwdriving at a high power transmission
    • With Take it easy tool finder: colour coding by size
    • With cross-bore and ring socket for securing locking pin and locking ring of machine-operated tools

    Supplied with:

    • 8790 C Impaktor Deep socket with 1/2″ drive, 13 x 83 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart