8790 C Wheel Impaktor Socket with 1/2″ drive, 17 x 85 x 30 mm

Article no.: 05004590001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05004590001
EAN / GTIN 4013288210739
Manufacturer number 05004590001
L-Number L60020 4206

Description

Description:

  • Impaktor socket, ½″, for use with impact wrenches, with rotating smooth plastic sleeve for higher working speed, better accuracy during screwdriving and additional rim protection.

Advantage:

  • For use with electric or pneumatic impact wrenches with 12.5mm = ½″ drive
  • Robust Impaktor design for extremely high stresses
  • Smooth outer plastic sleeve to protect the rim when changing wheels
  • Internal plastic insert to protect the wheel bolt surface
  • Hexagonal profile enables precise and profile-preserving screwdriving with high power transmission

Supplied with:

  • 8790 C Wheel Impaktor Socket with 1/2″ drive, 17 x 85 x 30 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart